Motion
5346

VIKAN
5346

Vikan Handle - Handle Material; Stainless Steel, Handle Length; 32.0000 in
MI ITEM #05800934
MFR #5346
Your Price$18.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
5346

Vikan Handle - Handle Material; Stainless Steel, Handle Length; 32.0000 in
MI ITEM #05800934
MFR #5346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.52/each(List $23.16)

Overview

Mfr description
5346 FLEX ROD STAINLESS STEEL EXTENSION
  • This stainless steel extension rod can be added infinitely to Flexible Rod (part number 5351) to enable internal cleaning of long feeder pipes
  • Designed for use with tube cleaners, part numbers 5354, 5356, 5365, 5368, and 5391.

Specifications

  • Product Types
    Flexible Extension Handle
  • Handle Length
    32.0000 in
  • Handle Diameter
    0.2 in
  • Handle Material
    Stainless Steel
  • Handle Color
    White
  • Handle Type
    Flex Rod Extension
  • FDA Approved
    Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought