Motion
2977

VIKAN
2977

Vikan Telescopic Handle - Euro Threaded, Handle Material; Fiberglass, Polypropylene, Handle Length; 236.2000 in
Mi Item #05800937
MFR #2977
Price$530.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
2977

Vikan Telescopic Handle - Euro Threaded, Handle Material; Fiberglass, Polypropylene, Handle Length; 236.2000 in
Mi Item #05800937
MFR #2977

Mfr description
2977 EXTEN. HANDLE- FIBERGLASS
  • This extension pole reaches lengths of 6’ - 19.75’ and can be used with all brooms, squeegees,
  • and scrapers
  • The extra length makes it an ideal handle for cleaning walls and tanks, as well as
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.03/each

Specifications

Dimensions

  • Handle Diameter
    1.3 in
  • Handle Length
    236.2000 in
  • Maximum Handle Length
    236.2000 in

Details

  • Connection Type
    Euro Threaded
  • FDA Approved
    N
  • Handle Color
    Gray
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Fiberglass, Polypropylene
  • Handle Type
    Telescopic
  • Product Types
    Telescopic Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)