Motion
6268

VIKAN
6268

Remco Extension Handle - Euro Threaded, Handle Material; Fiberglass, Anodised Aluminium, Handle Length; 185.5000 in
Mi Item #05800939
MFR #6268
Price$101.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6268

Remco Extension Handle - Euro Threaded, Handle Material; Fiberglass, Anodised Aluminium, Handle Length; 185.5000 in
Mi Item #05800939
MFR #6268

Mfr description
6268 16' EXTENSION HANDLE
  • This composite fiberglass and aluminum extension pole extends past 15 feet, and makes easy work of a variety of difficult-to-reach cleaning tasks
  • Washing down walls and tall tanks is possible without the use of a ladder.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.88/each

Specifications

Dimensions

  • Handle Diameter
    1.3 in
  • Handle Length
    185.5000 in
  • Maximum Handle Length
    185.5000 in

Details

  • Connection Type
    Euro Threaded
  • FDA Approved
    N
  • Handle Color
    Yellow
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Anodised Aluminium, Fiberglass
  • Handle Type
    Extension
  • Product Types
    Extension Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)