1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
6024
Remco 24" Fiberglass Value Handle - White
MI ITEM #
05800942
MFR #
6024
Price
$13.23
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
VIKAN 6024
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
6024
Remco 24" Fiberglass Value Handle - White
MI ITEM #
05800942
MFR #
6024
Mfr description
6024 HANDLE- EURO 24"
Remco’s fiberglass value handles are an essential element of a low-cost, total solution to chemical clean-up tasks
Stiff but lightweight, they feature honeycomb construction with smooth, chemically resistant gel-coat surfaces.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.23
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1.3 in
Handle Length
24 in
Details
FDA Approved
N
Handle Color
White
Handle Connection Type
Euro (Hygienic)
Handle Material
Fiberglass
Handle Type
Floor and Drain
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items