Motion
6036

VIKAN
6036

Remco 36" Fiberglass Value Handle - White
MI ITEM #05800943
MFR #6036
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6036

Remco 36" Fiberglass Value Handle - White
MI ITEM #05800943
MFR #6036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.80/each

Specifications

Dimensions

  • Handle Diameter
    1.3 in
  • Handle Length
    36.1 in

Details

  • FDA Approved
    N
  • Handle Color
    White
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Fiberglass
  • Handle Type
    Floor and Drain

Overview

Mfr description
6036 HANDLE- EURO 36"
  • Remco’s fiberglass value handles are an essential element of a low-cost, total solution to chemical clean-up tasks
  • Stiff but lightweight, they feature honeycomb construction with smooth, chemically resistant gel-coat surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought