Motion
29833

VIKAN
29833

Vikan 39" Stainless Steel Handle - Blue
MI ITEM #05800949
MFR #29833
Your Price$129.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29833

Vikan 39" Stainless Steel Handle - Blue
MI ITEM #05800949
MFR #29833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.93/each(List $162.41)

Overview

Mfr description
29833 HANDLE- STAINLESS STEEL- 39 3/8"
  • Stainless steel handle suitable for cleaning with the use of aggressive chemicals and where the handle is exposed to a heavy-handed treatment.

Specifications

  • Handle Connection Type
    Euro (Hygienic)
  • Handle Length
    40.3 in
  • Handle Diameter
    1.25 in
  • Handle Material
    Stainless Steel
  • Handle Color
    Blue
  • Handle Type
    Chemical Resistant
  • FDA Approved
    Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text