1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
29598
Vikan 59" Basic Aluminum Handle - Purple
MI ITEM #
05800953
MFR #
29598
Price
$21.79
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
VIKAN 29598
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
29598
Vikan 59" Basic Aluminum Handle - Purple
MI ITEM #
05800953
MFR #
29598
Mfr description
29598 KLEEN ALUMINUM HANDLE- 59" PURPLE
This standard broom handle can be used with all brooms, squeegees and scrapers
The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.79
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1 in
Handle Length
57.5 in
Details
FDA Approved
Y
Handle Color
Purple
Handle Connection Type
Euro (Hygienic)
Handle Material
Aluminum
Handle Type
Basic
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items