1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
29832
Vikan 39" Stainless Steel Handle - Green
MI ITEM #
05800955
MFR #
29832
Price
$172.16
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
VIKAN 29832
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
29832
Vikan 39" Stainless Steel Handle - Green
MI ITEM #
05800955
MFR #
29832
Mfr description
29832 HANDLE- STAINLESS STEEL- 39 3/8"
Stainless steel handle suitable for cleaning with the use of aggressive chemicals and where the handle is exposed to a heavy-handed treatment.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$172
.16
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1.25 in
Handle Length
40.3 in
Details
FDA Approved
Y
Handle Color
Green
Handle Connection Type
Euro (Hygienic)
Handle Material
Stainless Steel
Handle Type
Chemical Resistant
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items