Motion
29835

VIKAN
29835

Vikan 39" Stainless Steel Handle - White
Mi Item #05800956
MFR #29835
Price$172.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29835

Vikan 39" Stainless Steel Handle - White
Mi Item #05800956
MFR #29835

Mfr description
29835 HANDLE- STAINLESS STEEL- 39 3/8"
  • Stainless steel handle suitable for cleaning with the use of aggressive chemicals and where the handle is exposed to a heavy-handed treatment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.16/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    40.3 in

Details

  • FDA Approved
    Y
  • Handle Color
    White
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Stainless Steel
  • Handle Type
    Chemical Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)