Motion
29592

VIKAN
29592

Vikan Handle - Euro (Hygienic), Handle Material; Aluminum, Handle Length; 57.5 in
MI ITEM #05800957
MFR #29592
Your Price$16.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29592

Vikan Handle - Euro (Hygienic), Handle Material; Aluminum, Handle Length; 57.5 in
MI ITEM #05800957
MFR #29592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.44/each(List $20.55)

Overview

Mfr description
29592 KLEEN ALUMINUM HANDLE- 59" GREEN
  • This standard broom handle can be used with all brooms, squeegees and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.

Specifications

  • Product Types
    Handle
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Length
    57.5 in
  • Handle Diameter
    1 in
  • Handle Material
    Aluminum
  • Handle Color
    Green
  • Handle Type
    Basic
  • FDA Approved
    Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought