Motion
29595

VIKAN
29595

Vikan Handle - Euro Threaded, Handle Material; Aluminum, Handle Length; 57.5 in
Mi Item #05800958
MFR #29595
Price$21.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29595

Vikan Handle - Euro Threaded, Handle Material; Aluminum, Handle Length; 57.5 in
Mi Item #05800958
MFR #29595

Mfr description
29595 KLEEN ALUMINUM HANDLE- 59" WHITE
  • This standard broom handle can be used with all brooms, squeegees and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.79/each

Specifications

Dimensions

  • Handle Diameter
    1 in
  • Handle Length
    57.5 in
  • Maximum Handle Length
    57.4800 in

Details

  • Connector Material
    Polypropylene
  • FDA Approved
    Y
  • For Use With
    Vikan range
  • Handle Color
    White
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Aluminum
  • Handle Style
    Straight
  • Handle Type
    Basic
  • Product Types
    Aluminum Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)