Motion
29593

VIKAN
29593

Vikan Handle - Euro (Hygienic), Handle Material; Anodised Aluminium, Polypropylene, Handle Length; 57.5 in
Mi Item #05800959
MFR #29593
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29593

Vikan Handle - Euro (Hygienic), Handle Material; Anodised Aluminium, Polypropylene, Handle Length; 57.5 in
Mi Item #05800959
MFR #29593

Mfr description
29593 KLEEN ALUMINUM HANDLE- 59" BLUE
  • This standard broom handle can be used with all brooms, squeegees and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • Handle Diameter
    1 in
  • Handle Length
    57.5 in
  • Maximum Handle Length
    57.5000 in

Details

  • FDA Approved
    Y
  • Handle Color
    Blue
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Anodised Aluminium, Polypropylene
  • Handle Type
    Basic
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)