Motion
29396

VIKAN
29396

Vikan Handle - Euro (Hygienic), Handle Material; Stainless Steel, Handle Length; 59.4 in
MI ITEM #05800963
MFR #29396
List Price$205.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29396

Vikan Handle - Euro (Hygienic), Handle Material; Stainless Steel, Handle Length; 59.4 in
MI ITEM #05800963
MFR #29396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.92/each for your price

Overview

Mfr description
29396 HANDLE- STAINLESS STEEL YELLOW
  • Ergonomic and very durable stainless steel handle, which can withstand demanding use and is chemical resistant.

Specifications

  • Product Types
    Handle
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Length
    59.4 in
  • Handle Diameter
    1.25 in
  • Handle Material
    Stainless Steel
  • Handle Color
    Yellow
  • Handle Type
    Chemical Resistant
  • FDA Approved
    Y
  • Maximum Handle Length
    59.4000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought