Motion
29362

VIKAN
29362

Vikan Handle - Euro (Hygienic), Handle Material; Fiberglass, Handle Length; 51.4 in
Mi Item #05800966
MFR #29362
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29362

Vikan Handle - Euro (Hygienic), Handle Material; Fiberglass, Handle Length; 51.4 in
Mi Item #05800966
MFR #29362

Mfr description
29362 HANDLE- FIBERGLASS 51" GREEN
  • Vikan’s standard fiberglass handle can be used with all brooms, squeegees and scrapers
  • The
  • handle with the attached item should reach to the chin of the user to prevent occupational back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.53/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    51.4 in
  • Maximum Handle Length
    51.6000 in

Details

  • FDA Approved
    Y
  • Handle Color
    Green
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Fiberglass
  • Handle Type
    Standard
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)