Motion
29382

VIKAN
29382

Vikan Handle - Euro (Hygienic), Handle Material; Fiberglass, Polypropylene, Handle Length; 59.2 in
MI ITEM #05800969
MFR #29382
Price$58.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29382

Vikan Handle - Euro (Hygienic), Handle Material; Fiberglass, Polypropylene, Handle Length; 59.2 in
MI ITEM #05800969
MFR #29382

Mfr description
29382 HANDLE- FIBERGLASS 60" GREEN
  • This standard handle can be used with
  • all brooms, squeegees and scrapers.
  • The handle with the attached item
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.35/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    59.2 in
  • Maximum Handle Length
    59.4000 in

Details

  • FDA Approved
    Y
  • Handle Color
    Green
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Fiberglass, Polypropylene
  • Handle Type
    Standard
  • Product Types
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)