Motion
29395

VIKAN
29395

Vikan 59" Stainless Steel Handle - White
MI ITEM #05800971
MFR #29395
Your Price$164.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29395

Vikan 59" Stainless Steel Handle - White
MI ITEM #05800971
MFR #29395

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.73/each(List $205.92)

Overview

Mfr description
29395 HANDLE- STAINLESS STEEL WHITE
  • Ergonomic and very durable stainless steel handle, which can withstand demanding use and is chemical resistant.

Specifications

  • Handle Connection Type
    Euro (Hygienic)
  • Handle Length
    59.4 in
  • Handle Diameter
    1.25 in
  • Handle Material
    Stainless Steel
  • Handle Color
    White
  • Handle Type
    Chemical Resistant
  • FDA Approved
    Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought