Motion
29364

VIKAN
29364

Vikan Handle - Euro (Hygienic), Handle Material; Fiberglass, Handle Length; 51.4 in
MI ITEM #05800979
MFR #29364
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29364

Vikan Handle - Euro (Hygienic), Handle Material; Fiberglass, Handle Length; 51.4 in
MI ITEM #05800979
MFR #29364

Mfr description
29364 HANDLE- FIBERGLASS 51" RED
  • Vikan’s standard fiberglass handle can be used with all brooms, squeegees and scrapers
  • The
  • handle with the attached item should reach to the chin of the user to prevent occupational back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.53/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    51.4 in
  • Maximum Handle Length
    51.6000 in

Details

  • FDA Approved
    Y
  • Handle Color
    Red
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Fiberglass
  • Handle Type
    Standard
  • Product Types
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)