Motion
29394

VIKAN
29394

Vikan Handle - Euro (Hygienic), Handle Material; Stainless Steel, Handle Length; 59.4 in
Mi Item #05800980
MFR #29394
Price$181.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29394

Vikan Handle - Euro (Hygienic), Handle Material; Stainless Steel, Handle Length; 59.4 in
Mi Item #05800980
MFR #29394

Mfr description
29394 HANDLE- STAINLESS STEEL RED
  • Ergonomic and very durable stainless steel handle, which can withstand demanding use and is chemical resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.89/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    59.4 in
  • Maximum Handle Length
    59.4000 in

Details

  • FDA Approved
    Y
  • Handle Color
    Red
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Stainless Steel
  • Handle Type
    Chemical Resistant
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)