Motion
29752

VIKAN
29752

Vikan Handle - Euro (Hygienic), Handle Material; Anodised Aluminium, Polypropylene, Handle Length; 61.8 - 112.5 in
Mi Item #05800984
MFR #29752
Price$94.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29752

Vikan Handle - Euro (Hygienic), Handle Material; Anodised Aluminium, Polypropylene, Handle Length; 61.8 - 112.5 in
Mi Item #05800984
MFR #29752

Mfr description
29752 TELESC. HANDLE- ALUM GREEN
  • This extendable handle is often used with the pad holder and deck scrubs for reaching high walls and tanks
  • Also used with CIP brushes for cleaning on top of overhead pipes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.76/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    61.8 - 112.5 in
  • Maximum Handle Length
    109.4000 in

Details

  • FDA Approved
    Y
  • Handle Color
    Green
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Anodised Aluminium, Polypropylene
  • Handle Type
    Telescopic
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)