Motion
29376

VIKAN
29376

Vikan Handle - Euro (Hygienic), Handle Material; Anodised Aluminium, Polypropylene, Handle Length; 59.25 in
MI ITEM #05800990
MFR #29376
Price$34.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29376

Vikan Handle - Euro (Hygienic), Handle Material; Anodised Aluminium, Polypropylene, Handle Length; 59.25 in
MI ITEM #05800990
MFR #29376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.74/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    59.25 in
  • Maximum Handle Length
    59.4000 in

Details

  • FDA Approved
    Y
  • Handle Color
    Yellow
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Anodised Aluminium, Polypropylene
  • Handle Type
    Standard
  • Product Types
    Handle

Overview

Mfr description
29376 HANDLE- ALLOY 60" YELLOW
  • This standard broom handle can be used with all brooms, squeegees and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought