Motion
29377

VIKAN
29377

Vikan Handle - Euro (Hygienic), Handle Material; Aluminum, Handle Length; 59.25 in
MI ITEM #05800991
MFR #29377
Your Price$38.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29377

Vikan Handle - Euro (Hygienic), Handle Material; Aluminum, Handle Length; 59.25 in
MI ITEM #05800991
MFR #29377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.02/each(List $47.52)

Overview

Mfr description
29377 HANDLE- ALLOY 60" ORANGE
  • This standard broom handle can be used with all brooms, squeegees and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.

Specifications

  • Product Types
    Handle
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Length
    59.25 in
  • Handle Diameter
    1.25 in
  • Handle Material
    Aluminum
  • Handle Color
    Orange
  • Handle Type
    Standard
  • FDA Approved
    Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text