Motion
29353

VIKAN
29353

Vikan Handle - Euro Threaded, Handle Material; Aluminum, Handle Length; 1310 mm
Mi Item #05800999
MFR #29353
Price$46.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29353

Vikan Handle - Euro Threaded, Handle Material; Aluminum, Handle Length; 1310 mm
Mi Item #05800999
MFR #29353

Mfr description
29353 HANDLE- ALLOY 51" BLUE
  • This standard broom handle can be used with all brooms, squeegees and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.99/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    1310 mm
  • Maximum Handle Length
    51.5700 in

Details

  • Connector Material
    Polypropylene
  • FDA Approved
    Y
  • For Use With
    Transport, Vikan products in Hygiene, and Classic ranges
  • Handle Color
    Blue
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Aluminum
  • Handle Style
    Straight
  • Handle Type
    Standard
  • Product Types
    Aluminum Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)