Motion
2945

VIKAN
2945

Vikan 51" Aluminum Light-Duty Handle - White
Mi Item #05801004
MFR #2945
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
2945

Vikan 51" Aluminum Light-Duty Handle - White
Mi Item #05801004
MFR #2945

Mfr description
2945 HANDLE- ALLOY 51 1/8"
  • This standard broom handle can be used with all brooms, squeegees and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Handle Diameter
    0.9 in
  • Handle Length
    51.2 in

Details

  • FDA Approved
    Y
  • Handle Color
    White
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Aluminum
  • Handle Type
    Light-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)