Motion
29346

VIKAN
29346

Vikan Mini Handle - Euro Threaded, Handle Material; Polypropylene, Handle Length; 6.3000 in
MI ITEM #05801005
MFR #29346
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29346

Vikan Mini Handle - Euro Threaded, Handle Material; Polypropylene, Handle Length; 6.3000 in
MI ITEM #05801005
MFR #29346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.26/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    6.3000 in
  • Maximum Handle Length
    6.3000 in

Details

  • Connection Type
    Euro Threaded
  • FDA Approved
    Y
  • Handle Color
    White
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Polypropylene
  • Handle Type
    Mini
  • Product Types
    Mini Handle

Overview

Mfr description
29346 MINI HANDLE YELLOW
  • The mini-handle is commonly used with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought