Motion
29345

VIKAN
29345

Vikan Handle - Euro (Hygienic), Handle Material; Polypropylene, Handle Length; 6.25 in
MI ITEM #05801007
MFR #29345
Your Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29345

Vikan Handle - Euro (Hygienic), Handle Material; Polypropylene, Handle Length; 6.25 in
MI ITEM #05801007
MFR #29345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.61/each(List $13.26)

Overview

Mfr description
29345 MINI HANDLE WHITE
  • The mini-handle is commonly used with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers.

Specifications

  • Product Types
    Handle
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Length
    6.25 in
  • Handle Diameter
    1.25 in
  • Handle Material
    Polypropylene
  • Handle Color
    White
  • Handle Type
    Mini
  • FDA Approved
    Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text