Motion
29343

VIKAN
29343

Vikan 6" Mini Handle - Blue
MI ITEM #05801008
MFR #29343
List Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29343

Vikan 6" Mini Handle - Blue
MI ITEM #05801008
MFR #29343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.26/each for your price

Overview

Mfr description
29343 MINI HANDLE BLUE
  • The mini-handle is commonly used with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers.

Specifications

  • Handle Connection Type
    Euro (Hygienic)
  • Handle Length
    6.25 in
  • Handle Diameter
    1.25 in
  • Handle Material
    Polypropylene
  • Handle Color
    Blue
  • Handle Type
    Mini
  • FDA Approved
    Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text