Motion
29344

VIKAN
29344

Vikan Handle - Euro Threaded, Handle Material; Polypropylene, Handle Length; 6.25 in
Mi Item #05801009
MFR #29344
Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29344

Vikan Handle - Euro Threaded, Handle Material; Polypropylene, Handle Length; 6.25 in
Mi Item #05801009
MFR #29344

Mfr description
29344 MINI HANDLE RED
  • The mini-handle is commonly used with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.07/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    6.25 in
  • Maximum Handle Length
    6.3000 in

Details

  • Connector Material
    Polypropylene
  • FDA Approved
    Y
  • For Use With
    Tube cleaners, squeegees and table or floor scrapers
  • Handle Color
    Red
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Polypropylene
  • Handle Style
    Threaded
  • Handle Type
    Mini
  • Product Types
    Mini-Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)