Motion
6268B

VIKAN
6268B

Remco Handle - Euro Threaded, Handle Material; Fiberglass, Anodised Aluminium, Handle Length; 99 - 186 in
MI ITEM #05801010
MFR #6268B
Price$97.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6268B

Remco Handle - Euro Threaded, Handle Material; Fiberglass, Anodised Aluminium, Handle Length; 99 - 186 in
MI ITEM #05801010
MFR #6268B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.28/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    99 - 186 in
  • Maximum Handle Length
    186.0000 in

Details

  • Connection Type
    Euro Threaded
  • FDA Approved
    N
  • Handle Color
    Yellow
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Anodised Aluminium, Fiberglass
  • Handle Type
    Extension
  • Product Types
    Extension Handle with Bottle

Overview

Mfr description
6268B 16' EXTENSION HANDLE W/ BOTTLE
  • This composite fiberglass and aluminum extension pole extends past 15 feet, and drains into the included bottle part number RP6946
  • The pole is designed to work in conjunction with our condensation collection squeegees to eliminate dripping water that could contaminate food product or cause corrosion on costly equipment
  • The ceiling squeegee system provides a more sophisticated and effective option than rags and sponges.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought