Motion
6268N

VIKAN
6268N

Remco Handle - Euro Threaded, Handle Material; Fiberglass, Handle Length; 100 - 187 in
MI ITEM #05801014
MFR #6268N
Your Price$92.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6268N

Remco Handle - Euro Threaded, Handle Material; Fiberglass, Handle Length; 100 - 187 in
MI ITEM #05801014
MFR #6268N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.88/each(List $116.10)

Overview

Mfr description
6268N 16' EXTENSION HANDLE W/ DRAIN
  • This composite fiberglass and aluminum extension pole extends past 15 feet, and drains directly through the handle
  • The pole is designed to work in conjunction with our condensation collection squeegees to eliminate dripping water that could contaminate food product or cause corrosion on costly equipment
  • The ceiling squeegee system provides a more sophisticated and effective option than rags and sponges.

Specifications

  • Product Types
    Extension Handle
  • Handle Connection Type
    Euro Threaded
  • Handle Length
    100 - 187 in
  • Handle Diameter
    1.25 in
  • Handle Material
    Fiberglass
  • Handle Color
    Yellow
  • Handle Type
    Extension
  • FDA Approved
    N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text