Motion
77113

VIKAN
77113

Vikan 10" Double Blade Ultra Hygiene Squeegee - Blue
MI ITEM #05801020
MFR #77113
List Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
77113

Vikan 10" Double Blade Ultra Hygiene Squeegee - Blue
MI ITEM #05801020
MFR #77113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.79/each for your price

Overview

Mfr description
77113 DBL BLADE ULTRA SQUEEGEE - 10"
  • The small bench squeegee is ideal for drying surfaces after a sanitizing process or for pushing food from one area to another
  • It is very effective in dry production areas
  • The double rubber blades are non-porous and easy to clean
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option
  • Replacement Squeegee Blade: Series 7731.

Specifications

  • Application
    drying surfaces after a sanitizing process or for pushing food from one area to another
  • Squeegee Type
    Double Blade Bench Squeegee
  • Squeegee Blade Material
    Rubber
  • Single Or Double Sided Squeegee
    Double Blade
  • Squeegee Frame Material
    Polypropylene
  • Blade Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text