Motion
77133

VIKAN
77133

Vikan 20" Double Blade Ultra Hygiene Squeegee - Blue
MI ITEM #05801021
MFR #77133
List Price$55.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
77133

Vikan 20" Double Blade Ultra Hygiene Squeegee - Blue
MI ITEM #05801021
MFR #77133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.75/each for your price

Overview

Mfr description
77133 DBL BLADE ULTRA SQUEEGEE - 20"
  • The double-blade non-porous rubber design of this squeegee is effective in removing water from all types of floors
  • tiles, epoxy, cement
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option
  • Replacement Squeegee Blade: Series 7733.

Specifications

  • Application
    tiles, epoxy, cement, removing water from all types of floors
  • Squeegee Type
    Double Blade Squeegee
  • Squeegee Blade Material
    Rubber
  • Single Or Double Sided Squeegee
    Double Blade
  • Squeegee Frame Material
    Polypropylene
  • Blade Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought