Overview
Mfr description
77114 DBL BLADE ULTRA SQUEEGEE - 10"
- The small bench squeegee is ideal for drying surfaces after a sanitizing process or for pushing food from one area to another
- It is very effective in dry production areas
- The double rubber blades are non-porous and easy to clean
- The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option
- Replacement Squeegee Blade: Series 7731.
Specifications
- Applicationdrying surfaces after a sanitizing process or for pushing food from one area to another
- Squeegee TypeDouble Blade Bench Squeegee
- Squeegee Blade MaterialRubber
- Single Or Double Sided SqueegeeDouble Blade
- Squeegee Frame MaterialPolypropylene
- Blade ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data