Motion
77136

VIKAN
77136

Vikan 20" Double Blade Ultra Hygiene Squeegee - Yellow
Mi Item #05801025
MFR #77136
Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
77136

Vikan 20" Double Blade Ultra Hygiene Squeegee - Yellow
Mi Item #05801025
MFR #77136

Mfr description
77136 DBL BLADE ULTRA SQUEEGEE - 20"
  • The double-blade non-porous rubber design of this squeegee is effective in removing water from all types of floors
  • tiles, epoxy, cement
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.38/each

Specifications

Details

  • Application
    tiles, epoxy, cement, removing water from all types of floors
  • Blade Color
    Yellow
  • Single Or Double Sided Squeegee
    Double Blade
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Material
    Polypropylene
  • Squeegee Type
    Double Blade Squeegee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)