Motion
77548

VIKAN
77548

Vikan 24" Foam Blade Squeegee - Purple
Mi Item #05801063
MFR #77548
Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
77548

Vikan 24" Foam Blade Squeegee - Purple
Mi Item #05801063
MFR #77548

Mfr description
77548 24" PURPLE FXD HD SQUEEGEE
  • The foam rubber blades on this squeegee make it the most effective squeegee in the Vikan range
  • It is excellent on all types of floors, as the soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.53/each

Specifications

Details

  • Application
    removal of both water and food debris from all types of flooring
  • Blade Color
    Purple
  • Single Or Double Sided Squeegee
    Foam Blade
  • Squeegee Blade Material
    Foam Rubber
  • Squeegee Frame Material
    Polypropylene
  • Squeegee Type
    Foam Blade Squeegee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)