Motion
77535

VIKAN
77535

Vikan 20" Foam Blade Squeegee - White
MI ITEM #05801075
MFR #77535
List Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
77535

Vikan 20" Foam Blade Squeegee - White
MI ITEM #05801075
MFR #77535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.18/each for your price

Overview

Mfr description
77535 20" WHT FXD HD SQUEEGEE
  • The foam rubber blades on this squeegee make it the most effective squeegee in the Vikan range
  • It is excellent on all types of floors, as the soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles
  • The 20” length blade is the perfect size for most production areas
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical option
  • Replacement squeegee blades 77735 or 77739
  • May be used with any European-thread handle.

Specifications

  • Application
    removal of both water and food debris from all types of flooring
  • Squeegee Type
    Foam Blade Squeegee
  • Squeegee Blade Material
    Foam Rubber
  • Single Or Double Sided Squeegee
    Foam Blade
  • Squeegee Frame Material
    Polypropylene
  • Blade Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought