Motion
77549

VIKAN
77549

Vikan 24" Foam Blade Squeegee - Black
MI ITEM #05801083
MFR #77549
Your Price$34.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
77549

Vikan 24" Foam Blade Squeegee - Black
MI ITEM #05801083
MFR #77549

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.55/each(List $50.50)

Overview

Mfr description
77549 24" BLK FXD HD SQUEEGEE
  • The foam rubber blades on this squeegee make it the most effective squeegee in the Vikan range
  • It is excellent on all types of floors, as the soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical option
  • Replacement squeegee blades 77745 or 77749
  • May be used with any European-thread handle.

Specifications

  • Application
    removal of both water and food debris from all types of flooring
  • Squeegee Type
    Foam Blade Squeegee
  • Squeegee Blade Material
    Foam Rubber
  • Single Or Double Sided Squeegee
    Foam Blade
  • Squeegee Frame Material
    Polypropylene
  • Blade Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text