Motion
77643

VIKAN
77643

Vikan 24" Swivel Neck Foam Blade Squeegee - Blue
MI ITEM #05801102
MFR #77643
Your Price$66.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
77643

Vikan 24" Swivel Neck Foam Blade Squeegee - Blue
MI ITEM #05801102
MFR #77643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.72/each(List $83.40)

Overview

Mfr description
77643 24" BLUE SWVL NK SQUEEGEE
  • The foam rubber blades on this squeegee are highly effective on all types of floors, as the soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles
  • The swivel neck feature allows flexibility and superior mobility in tight and difficult-to-reach spaces
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical option
  • Replacement squeegee blades 77745 or 77749
  • May be used with any European-thread handle.

Specifications

  • Application
    removal of both water and food debris from all types of flooring
  • Squeegee Type
    Swivel Neck Foam Blade Squeegee
  • Squeegee Blade Material
    Foam Rubber
  • Single Or Double Sided Squeegee
    Foam Blade
  • Squeegee Frame Material
    Polypropylene
  • Blade Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought