Motion
77646

VIKAN
77646

Vikan 24" Swivel Neck Foam Blade Squeegee - Yellow
Mi Item #05801110
MFR #77646
Price$88.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
77646

Vikan 24" Swivel Neck Foam Blade Squeegee - Yellow
Mi Item #05801110
MFR #77646

Mfr description
77646 24" YLW SWVL NK SQUEEGEE
  • The foam rubber blades on this squeegee are highly effective on all types of floors, as the soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles
  • The swivel neck feature allows flexibility and superior mobility in tight and difficult-to-reach spaces
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.40/each

Specifications

Details

  • Application
    removal of both water and food debris from all types of flooring
  • Blade Color
    Yellow
  • Single Or Double Sided Squeegee
    Foam Blade
  • Squeegee Blade Material
    Foam Rubber
  • Squeegee Frame Material
    Polypropylene
  • Squeegee Type
    Swivel Neck Foam Blade Squeegee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)