Motion
55106

VIKAN
55106

Vikan Handheld Cleaning Pad Holder - Yellow
MI ITEM #05801122
MFR #55106
Price$45.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
55106

Vikan Handheld Cleaning Pad Holder - Yellow
MI ITEM #05801122
MFR #55106

Mfr description
55106 HANDHELD PADHOLDER YELLOW
  • This hand-held pad holder is an excellent tool for cleaning walls and tanks
  • It is also great for scrubbing stubborn dirt and cleaning underneath equipment
  • The clip mechanism is stainless steel, which prevents the pad from falling off once heavy with water.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.33/each

Specifications

Dimensions

  • Length
    9.1 in

Details

  • For Use With
    Vikan Cleaning Scrub Pads
  • Includes
    1 Handheld Pad Holder
  • Manufacturer Catalog Number
    55106
  • Manufacturer Stock Number
    55106
  • Manufacturer Upc Number
    5705020551062
  • Material
    Polypropylene, Stainless Steel/Nylon
  • Sponge Type
    Handheld Cleaning Pad Holder
  • UPC_NO
    5705020551062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)