Motion
55006

VIKAN
55006

Vikan Cleaning Pad Holder - Yellow
Mi Item #05801125
MFR #55006
Price$48.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
55006

Vikan Cleaning Pad Holder - Yellow
Mi Item #05801125
MFR #55006

Mfr description
55006 FLOOR PAD HOLDER YELLOW
  • This pad holder is an excellent tool for cleaning walls and tanks
  • It is also great for scrubbing stubborn dirt and cleaning underneath equipment
  • The clip mechanism is stainless steel, which prevents the pad from falling off once heavy with water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.76/each

Specifications

Dimensions

  • Length
    9 in

Details

  • For Use With
    Vikan Cleaning Scrub Pads
  • Includes
    1 Pad Holder
  • Manufacturer Catalog Number
    55006
  • Manufacturer Stock Number
    55006
  • Manufacturer Upc Number
    5705020550065
  • Material
    Polypropylene, Stainless Steel/Nylon
  • Sponge Type
    Cleaning Pad Holder
  • UPC_NO
    5705020550065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)