Motion
55007

VIKAN
55007

Vikan Cleaning Pad Holder - Orange
MI ITEM #05801126
MFR #55007
Your Price$42.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
55007

Vikan Cleaning Pad Holder - Orange
MI ITEM #05801126
MFR #55007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.32/each(List $52.90)

Overview

Mfr description
55007 FLOOR PAD HOLDER ORANGE
  • This pad holder is an excellent tool for cleaning walls and tanks
  • It is also great for scrubbing stubborn dirt and cleaning underneath equipment
  • The clip mechanism is stainless steel, which prevents the pad from falling off once heavy with water
  • This floor model requires a European-thread handle.

Specifications

  • For Use With
    Vikan Cleaning Scrub Pads
  • Material
    Polypropylene, Stainless Steel/Nylon
  • Length
    9 in
  • Manufacturer Catalog Number
    55007
  • Sponge Type
    Cleaning Pad Holder
  • Includes
    1 Pad Holder
  • Manufacturer Stock Number
    55007
  • Manufacturer Upc Number
    5705020550072
  • UPC_NO
    5705020550072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought