Motion
55103

VIKAN
55103

Vikan Handheld Cleaning Pad Holder - Blue
MI ITEM #05801127
MFR #55103
Price$34.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
55103

Vikan Handheld Cleaning Pad Holder - Blue
MI ITEM #05801127
MFR #55103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.20/each

Specifications

Dimensions

  • Length
    9.1 in

Details

  • For Use With
    Vikan Cleaning Scrub Pads
  • Includes
    1 Handheld Pad Holder
  • Manufacturer Catalog Number
    55103
  • Manufacturer Stock Number
    55103
  • Manufacturer Upc Number
    5705020551031
  • Material
    Polypropylene, Stainless Steel/Nylon
  • Sponge Type
    Handheld Cleaning Pad Holder
  • UPC_NO
    5705020551031

Overview

Mfr description
55103 HANDHELD PADHOLDER BLUE
  • This hand-held pad holder is an excellent tool for cleaning walls and tanks
  • It is also great for scrubbing stubborn dirt and cleaning underneath equipment
  • The clip mechanism is stainless steel, which prevents the pad from falling off once heavy with water.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought