Motion
55005

VIKAN
55005

Vikan Cleaning Pad Holder - White
Mi Item #05801129
MFR #55005
Price$40.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
55005

Vikan Cleaning Pad Holder - White
Mi Item #05801129
MFR #55005

Mfr description
55005 FLOOR PAD HOLDER WHITE
  • This pad holder is an excellent tool for cleaning walls and tanks
  • It is also great for scrubbing stubborn dirt and cleaning underneath equipment
  • The clip mechanism is stainless steel, which prevents the pad from falling off once heavy with water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.06/each

Specifications

Dimensions

  • Length
    9 in

Details

  • For Use With
    Vikan Cleaning Scrub Pads
  • Includes
    1 Pad Holder
  • Manufacturer Catalog Number
    55005
  • Manufacturer Stock Number
    55005
  • Manufacturer Upc Number
    5705020055003
  • Material
    Polypropylene, Stainless Steel/Nylon
  • Sponge Type
    Cleaning Pad Holder
  • UPC_NO
    5705020055003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)