Motion
5524

VIKAN
5524

Remco Scrub Pad- Medium - Blue
Mi Item #05801134
MFR #5524
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
5524

Remco Scrub Pad- Medium - Blue
Mi Item #05801134
MFR #5524

Mfr description
5524 PAD- BLUE MEDIUM
  • This medium pad is great for cleaning stubborn dirt and grime on walls.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Length
    10 in

Details

  • For Use With
    Vikan Cleaning Pad Holder
  • Includes
    1 Scrub Pad
  • Manufacturer Catalog Number
    5524
  • Manufacturer Stock Number
    5524
  • Manufacturer Upc Number
    5705020055249
  • Material
    Polyester Fibers/Abrasive Additives
  • Sponge Type
    Scrub Pad- Medium
  • UPC_NO
    5705020055249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)