Motion
5525

VIKAN
5525

Remco Scrub Pad- Fine - White
MI ITEM #05801135
MFR #5525
Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
5525

Remco Scrub Pad- Fine - White
MI ITEM #05801135
MFR #5525

Mfr description
5525 PAD- WHITE FINE
  • This soft pad is gentle enough to clean stainless steel tanks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.97/each

Specifications

Dimensions

  • Length
    10 in

Details

  • For Use With
    Vikan Cleaning Pad Holder
  • Includes
    1 Scrub Pad
  • Manufacturer Catalog Number
    5525
  • Manufacturer Stock Number
    5525
  • Manufacturer Upc Number
    5705020055256
  • Material
    Polyester Fibers
  • Sponge Type
    Scrub Pad- Fine
  • UPC_NO
    5705020055256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)