Motion
6959MD3

VIKAN
6959MD3

Remco Bench Scraper - Polypropylene/Semi-ferrous Additive Material, 5.2000 in Length, Blue Color
Mi Item #05801143
MFR #6959MD3
Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6959MD3

Remco Bench Scraper - Polypropylene/Semi-ferrous Additive Material, 5.2000 in Length, Blue Color
Mi Item #05801143
MFR #6959MD3

Mfr description
6959MD3 MINI BENCH SCRAPER METAL DET.
  • This metal detectable mini bench scraper is an excellent solution for your bench top scraping needs
  • The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.51/each

Specifications

Dimensions

  • Length
    5.2000 in
  • Weight
    0.11 lbs

Details

  • Color
    Blue
  • Harmonization Code
    39231010
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904022343
  • Material
    Polypropylene/Semi-ferrous Additive
  • Motor Type
    Manual
  • Number Of Pieces
    1
  • Tool Type
    Bench Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)