Motion
67754

VIKAN
67754

Remco Mixing Paddle - Polypropylene Material, 40.0000 in Length, 6.0000 in Width, Red Color
Mi Item #05801149
MFR #67754
Price$85.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
67754

Remco Mixing Paddle - Polypropylene Material, 40.0000 in Length, 6.0000 in Width, Red Color
Mi Item #05801149
MFR #67754

Mfr description
67754 PADDLE SCRAPER- 40" W/O HOLES RED
  • This two-in-one tool is handy for both mixing and scraping, and is great for a variety of applications such as soup, confectionery, dough, and sauce manufacturing as well as many other food processing or other mixing tasks
  • One-piece construction and the unique long-handle design make it easy to use for many jobs
  • Plastic is a lightweight alternative to metal mixing paddle scrapers, and will reduce fatigue for the user.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.60/each

Specifications

Dimensions

  • Length
    40.0000 in
  • Weight
    2.18 lbs
  • Width
    6.0000 in

Details

  • Color
    Red
  • Harmonization Code
    39231010
  • Includes
    1 paddle
  • Manufacturer Upc Number
    812904021094
  • Material
    Polypropylene
  • Motor Type
    Manual
  • Number Of Pieces
    1
  • Shaft Material
    Polypropylene
  • Tool Type
    Mixing Paddle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)