Motion
6961MD2

VIKAN
6961MD2

Remco Scraper - Polypropylene/Semi-ferrous Additive Material, 7.9000 in Length, Green Color
Mi Item #05801155
MFR #6961MD2
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6961MD2

Remco Scraper - Polypropylene/Semi-ferrous Additive Material, 7.9000 in Length, Green Color
Mi Item #05801155
MFR #6961MD2

Mfr description
6961MD2 SCRAPER- 3" METAL DET. GREEN
  • This metal detectable small hand scraper is an excellent solution for your scraping needs
  • The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.47/each

Specifications

Dimensions

  • Length
    7.9000 in
  • Weight
    0.15 lbs

Details

  • Color
    Green
  • Harmonization Code
    39241000
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904022428
  • Material
    Polypropylene/Semi-ferrous Additive
  • Motor Type
    Manual
  • Number Of Pieces
    1
  • Tool Type
    Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)