Motion
6961MD5

VIKAN
6961MD5

Remco 3" Metal Detectable Scraper - Gray
Mi Item #05801156
MFR #6961MD5
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6961MD5

Remco 3" Metal Detectable Scraper - Gray
Mi Item #05801156
MFR #6961MD5

Mfr description
6961MD5 SCRAPER- 3" METAL DET. WHITE
  • This metal detectable small hand scraper is an excellent solution for your scraping needs
  • The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Details

  • Color
    Gray
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904022459
  • Material
    Polypropylene/Semi-ferrous Additive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)