Motion
6962MD2

VIKAN
6962MD2

Remco 4" Metal Detectable Scraper - Green
Mi Item #05801157
MFR #6962MD2
Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6962MD2

Remco 4" Metal Detectable Scraper - Green
Mi Item #05801157
MFR #6962MD2

Mfr description
6962MD2 SCRAPER- 4" METAL DET. GREEN
  • This metal detectable large hand scraper is an excellent solution for your bench top scraping needs
  • The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.45/each

Specifications

Details

  • Color
    Green
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904022473
  • Material
    Polypropylene/Semi-ferrous Additive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)